Caution, Floor Opening Do Not Remove, 14 in W x 10 in H, , Aluminum, LCU3-0310-RA_14x10

  • Mfr # LCU3-0310-RA_14x10

  • Zoro # G4303875


product price:  $10.59
/ea

Key Features

Legend
Floor Opening Do Not Remove
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0310-RA_14x10
Zoro #
G4303875
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Accident Prevention Caution Sign
Legend
Floor Opening Do Not Remove
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
Caution
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Material
Aluminum
Language
English
Header Background Color
Black
Sign Background Color
Yellow
Printed Language
English
Background Color
Yellow
Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Header Background Color
Black
Sign Legend
Floor Opening Do Not Remove
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Yellow
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Format
Traditional OSHA
Material Special Properties
Metal Detectable
Glow In The Dark
No
Sign Header Style
Text
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Caution
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Legend Style
Text
Mounting Pattern
4 Corner
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Product Type
Reflective Accident Prevention Caution Sign

Description

Reflective Accident Prevention Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Opening Do Not Remove, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.