Caution, Open Slowly, 10 in x 14 in, Horizontal Rectangle, Aluminum, U4-1569-RA_14X10

  • Mfr # U4-1569-RA_14X10

  • Zoro # G9636706


product price: $10.95
/ea

Key Features

Legend
Open Slowly
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1569-RA_14X10
Zoro #
G9636706
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Open Slowly
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Background Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Aluminum
Legend/Background Color
Black/Yellow
Printed Language
English
Header Background Color
Black
Header
Caution
Background Color
Yellow
Language
English
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967 OSHA 1910.145
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
4 Corner
Sign Header
Caution
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Sign Header Background Color
Black
Maximum Service Temperature
130 Degrees F
Sign Legend
Open Slowly
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Anti-Slip Surface
No
Mirror Print
No
Chemical Resistant
No
Glow In The Dark
No
Material Properties
Rigid
Includes Mounting Hardware
No
Abrasion Resistant
No
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Open Slowly, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.