Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0120-RD_14x10

  • Mfr # LCU3-0120-RD_14x10

  • Zoro # G4833851


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Legend
Forklift Traffic Keep Clear
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0120-RD_14x10
Zoro #
G4833851
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Forklift Traffic Keep Clear
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Material
Self-Adhesive Vinyl
Mounting Style
Self-adhesive
Legend/Background Color
Black/Yellow
Subject Matter
Lift Truck
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Header Background Color
Yellow
Average Outdoor Durability
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Legend Pictogram Description
Forklift
Adhesive Style
Permanent
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Sign Header Style
Symbol and Text
Legend Pictogram ID
PPIC-84
ANSI 969 Compliant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Mirror Print
No
Abrasion Resistant
No
Material Properties
Flexible
Sign Header
Caution
Header Pictogram ID
PPIC-51
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
State Specific Sign
No
Adhesive Type
Acrylic
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Metal Detectable
No
Sign Header Text Color
Black
Sign Legend
Forklift Traffic. Keep Clear
Sign Mounting Location
Wall
Product Type
Lift Truck Traffic Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Forklift Traffic. Keep Clear, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.