Caution Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU3-0495-RA_14x10

  • Zoro # G4292891


product price: $11.49
/ea

Key Features

Header
Caution
Legend
Wet Floor/Slippery When Wet
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0495-RA_14x10
Zoro #
G4292891
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Wet Floor/Slippery When Wet
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Material
Aluminum
Header Legend Color
Yellow
Legend Color
Black
OSHA Compliant
Yes
Language
English
Legend Style
Text
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
Yellow
Header Background Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Symbol and Text
Material Properties
Rigid
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
ANSI/OSHA Format
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Caution
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Header Text Color
Yellow
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Metal Detectable
Yes
Graffiti Resistant
Yes
Sign Legend
Wet Floor/Slippery When Wet
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Material Special Properties
Metal Detectable
Product Type
Wall Mount Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wet Floor/Slippery When Wet, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.