Shop LYLE
See all product information
Create Account
Caution Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1505-RD_7X5
- Mfr # U4-1505-RD_7X5
- Zoro # G2720536
product price:Â
$
3.25
/ea
Sold in multiples of 3 for
$9.75
Key Features
Header
Caution
Legend
Look Out For Construction Traffic
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 7 in
- Height
- 5 in
- Thickness
- 0.004 in
- Depth
- 1/25 in
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Construction Traffic, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.