Shop LYLE

Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U4-1508-NP_10X7

  • Mfr # U4-1508-NP_10X7
  • Zoro # G4729755

product price: 
$
6.99
/ea

Key Features

Header
Caution
Legend
Look Out For Forklifts
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1508-NP_10X7
Zoro #
G4729755
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
Look Out For Forklifts
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Color
Black
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Header Style
Text
Material Properties
Flexible
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Look Out For Forklifts
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Header
Caution
Sign Header Background Color
Black
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Sign Legend Background Color
Yellow
Corrosion Resistant
Yes
State Specific Sign
No
Glow In The Dark
No
ANSI 969 Compliant
No
Write on Surface
No
Sign Header Text Color
Yellow
Chemical Resistant
No
Product Type
Caution Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Forklifts, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.