Co-Pays Are Required At The Time Services Are Rendered, Tha, 7x10, Non-Reflective, White
- Mfr # G-17306-PL_7x10
- Zoro # G022948561
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Legend
Co-Pays Are Required At The Time Services Are Rendered, Tha
Height
10 in
Length
0.5 in
Width
7 in
Thickness
0.055 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-17306-PL_7x10
- Zoro #
- G022948561
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 10 in
- Length
- 0.5 in
- Width
- 7 in
- Size
- 7" x 10"
- Thickness
- 0.055 in
Details
- Legend
- Co-Pays Are Required At The Time Services Are Rendered, Tha
- Sign Material
- Plastic
- Sign Mounting Style
- Post Mount
- UV Resistant
- Yes
- Double-Sided
- No
- Sign Background Color
- White
- Number of Printed Sides
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.