Danger No Smoking Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, U3-1937-RD_7X5

  • Mfr # U3-1937-RD_7X5

  • Zoro # G2740160


product price:  $4.39
/ea

Key Features

Header
Danger
Legend
Propane No Smoking No Open Flames
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1937-RD_7X5
Zoro #
G2740160
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
Propane No Smoking No Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Sign Legend Color
Black
Background Color
White
Legend/Background Color
Red and Black/White
Material
Vinyl
Header Legend Color
White
Legend Color
Black
Header Background Color
Black, Red, White
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Adhesive Style
Permanent
Average Outdoor Durability
1 yr
Includes Mounting Hardware
No
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Mirror Print
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Sign Legend
Propane No Smoking No Open Flames
Sign Header Style
Text
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Header
Danger
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend Style
Text
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Number of Printed Sides
1
Adhesive Type
Acrylic
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Product Type
Danger Sign

Description

Danger No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Propane No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.