Danger, Non-potable water do not drink, 10 in W x 7 in H, , Reflective Sheeting, LCU4-0513-RD_10X7

  • Mfr # LCU4-0513-RD_10X7

  • Zoro # G9347978


product price:  $6.39
/ea

Key Features

Legend
Non-potable water do not drink
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0513-RD_10X7
Zoro #
G9347978
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Non-potable water do not drink
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Danger
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Material
Vinyl
Language
English
Printed Language
English
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Shape
Rectangle
Color
White
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Sign Legend Background Color
White
Glow In The Dark
No
Sign Legend
Non-Potable Water Do Not Drink
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Mirror Print
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Sign Header
Danger
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Adhesive Style
Permanent
Product Type
Potable Water Danger Reflective Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water Do Not Drink, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.