Danger Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU4-0609-NA_14X10

  • Mfr # LCU4-0609-NA_14X10

  • Zoro # G9485196


product price:  $12.29
/ea

Key Features

Header
Danger
Legend
Flammable Material No Smoking Or Open Flames
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0609-NA_14X10
Zoro #
G9485196
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable Material No Smoking Or Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Number of Printed Sides
1
Sign Legend Style
Text
Metal Detectable
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Sign Header Text Color
White
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Sign Legend Background Color
White
Sign Legend
Flammable Material No Smoking Or Open Flames
Sign Header Style
Text
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Header
Danger
Maximum Service Temperature
210 Degrees F
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Glow In The Dark
No
Product Type
Aluminum Flammable Material Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Material No Smoking Or Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.