Danger Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1796-RD_14X10

  • Mfr # U3-1796-RD_14X10

  • Zoro # G2742227


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
Danger
Legend
Meter Room No Storage Allowed
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1796-RD_14X10
Zoro #
G2742227
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Meter Room No Storage Allowed
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Material
Vinyl
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Header Background Color
Black, Red, White
Background Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Background Color
White
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Material Properties
Flexible
Sign Mounting Location
Wall
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Chemical Resistant
No
Metal Detectable
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Sign Legend Style
Text
Write on Surface
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Danger
State Specific Sign
No
Sign Legend
Meter Room No Storage Allowed
Sign Header Background Color
Black, Red, White
Adhesive Type
Acrylic

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Meter Room No Storage Allowed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.