Warning, Non-Potable Water, 14 in W x 10 in H, Horizontal Rectangle, Polyester, LCU6-0092-ND_14X10

  • Mfr # LCU6-0092-ND_14X10

  • Zoro # G9478010


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Legend
Non-Potable Water
Sign Material
Polyester
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0092-ND_14X10
Zoro #
G9478010
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Non-Potable Water
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Background Color
Orange
ANSI Compliant
Yes
Header Background Color
Orange
Printed Language
English
Header
Warning
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
Black
Sign Header Background Color
Orange
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
No
Sign Format
Traditional OSHA
Sign Legend
Non-Potable Water
Anti-Slip Surface
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Application Temperature
50 Degrees F
Maximum Service Temperature
210 Degrees F
Sign Header
Warning
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Sign Legend Style
Text
Number of Printed Sides
1
Sign Mounting Location
Wall
State Specific Sign
No
Sign Legend Background Color
Orange
Mirror Print
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Product Type
Potable Water Warning Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.