Danger Sign, 4 Hole Mount, 10in W x 14in H, U3-1905-RA_10X14

  • Mfr # U3-1905-RA_10X14

  • Zoro # G9649227


product price:  $11.79
/ea

Key Features

Header
Danger
Legend
Permit Required Confined Space Do Not Enter Or Remove Cover
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1905-RA_10X14
Zoro #
G9649227
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Permit Required Confined Space Do Not Enter Or Remove Cover
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Language
English
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Legend/Background Color
Red and Black/White
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Mounting Style
With Mounting Holes
Material
Aluminum
Header Background Color
Black, Red, White
Background Color
White
Subject Matter
Confined Space
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Maximum Service Temperature
140 Degrees F
Protective Coating
Clear Film Laminate
Metal Detectable
No
Number of Printed Sides
1
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Legend Background Color
White
Mirror Print
No
Chemical Resistant
No
Sign Header
Danger
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Permit Required Confined Space Do Not Enter Or Remove Cover
Includes Mounting Hardware
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Permit Required Confined Space Do Not Enter Or Remove Cover, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.