Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1663-RD_7X5

  • Mfr # U3-1663-RD_7X5

  • Zoro # G2744047


product price: $2.55
/ea

Key Features

Header
Danger
Legend
Hot Work In Progress Keep Out
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1663-RD_7X5
Zoro #
G2744047
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot Work In Progress Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Material
Vinyl
Language
English
Header Legend Color
White
Background Color
White
Legend Style
Text
Legend/Background Color
Red and Black/White
Header Background Color
Black, Red, White
Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Anti-Slip Surface
No
Mirror Print
No
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Sign Header
Danger
Adhesive Type
Acrylic
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
State Specific Sign
No
Corrosion Resistant
No
Adhesive Style
Permanent
Write on Surface
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Abrasion Resistant
No
Sign Legend Background Color
White
Sign Header Text Color
White
Material Properties
Flexible
Chemical Resistant
No
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
Sign Legend
Hot Work In Progress Keep Out
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Work In Progress Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.