Danger Sign, 7" H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU4-0275-ED_10x7

  • Mfr # LCU4-0275-ED_10x7

  • Zoro # G5230062


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Danger
Legend
No Smoking No Matches No Open Flames
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0275-ED_10x7
Zoro #
G5230062
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
No Smoking No Matches No Open Flames
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Sign Legend Color
Black
Header Legend Color
White
Sign Legend Text Color
Black
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Header Style
Text
Material Properties
Flexible
Corrosion Resistant
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Legend Pictogram ID
PFXG-02
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Average Outdoor Durability
1 to 3 yr
Adhesive Style
Permanent
Metal Detectable
No
Glow In The Dark
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Sign Legend Style
Symbol and Text
Legend Pictogram Description
No Smoking
Abrasion Resistant
No
Mirror Print
No
Sign Legend
No Smoking No Matches No Open Flames
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking No Matches No Open Flames, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.