Shop LYLE

Danger Sign, 7" H, 10" W, Vertical Rectangle, English, LCU4-0514-NA_10X7

  • Mfr # LCU4-0514-NA_10X7
  • Zoro # G9348066

product price: 
$
8.89
/ea

Key Features

Header
Danger
Legend
Flammable liquids do not smoke
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0514-NA_10X7
Zoro #
G9348066
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Flammable liquids do not smoke
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Language
English
Material
Aluminum
Shape
Rectangle
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Glow In The Dark
No
Mounting Pattern
4 Corner
Anti-Slip Surface
No
ANSI 969 Compliant
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Material Special Properties
Metal Detectable
Sign Header Style
Text
State Specific Sign
No
Corrosion Resistant
Yes
Sign Legend
Flammable Liquids Do Not Smoke
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
210 Degrees F
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Aluminum Flammable Liquid Danger Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Liquids Do Not Smoke, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.