Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, U3-1471-RD_10X7

  • Mfr # U3-1471-RD_10X7

  • Zoro # G2747276


product price:  $4.39
/ea

Key Features

Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1471-RD_10X7
Zoro #
G2747276
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Engineer Grade
UV Resistant
Yes
Legend Style
Text
Legend
Flammable
OSHA Compliant
Yes
Background Color
White
Header Legend Color
White
Language
English
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Glow-in-the-Dark
No
Double-Sided
No
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Legend Color
Black
Header
Danger
Legend/Background Color
Red and Black/White
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Write on Surface
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Sign Legend Style
Text
Includes Mounting Hardware
No
Adhesive Type
Acrylic
State Specific Sign
No
Graffiti Resistant
Yes
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend
Flammable
ADA Compliant
No
Abrasion Resistant
No
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Product Type
Danger Sign
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Standards
ANSI Z53.1-1967, OSHA 1910.145
Subject Matter
Flammables, Combustibles, Explosives

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products