Designated Parking Sign, 18x12in, Aluminum, T1-1804-DG_18x12

  • Mfr # T1-1804-DG_18x12

  • Zoro # G5262317


product price:  $27.15
/ea

Key Features

Header
No Header
Legend
Emergency Exit Do Not Park in Front of this Door
Width
18"
Height
12"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1-1804-DG_18x12
Zoro #
G5262317
UPC #
-
Country of Origin
United States

Dimensions

Width
18"
Height
12"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
No Parking Sign
Header
No Header
Legend
Emergency Exit Do Not Park in Front of this Door
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes, Top/Bottom Centered
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Sign Legend Color
Red
OSHA Compliant
No
Symbol
No Parking
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Red
Average Outdoor Durability
3 to 5 yr
Sign Header
No Header
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Glow In The Dark
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Legend
Emergency Procedure In Case of Fire or Fuel Spill: A. Use Emergency Stop Button B. Report Accident By Calling 911 C. Report Location
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Product Type
Designated Parking Sign

Description

Parking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Procedure In Case of Fire or Fuel Spill: A. Use Emergency Stop Button B. Report Accident By Calling 911 C. Report Location, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.