Eye Wash, 8 in W x 8 in H, L-Shape Projection, Aluminum, LCFL-0014-RA_8x8

  • Mfr # LCFL-0014-RA_8x8

  • Zoro # G5173819


product price:  $17.49
/ea

Key Features

Legend
Eye Wash
Sign Material
Aluminum
Height
8 in
Width
8 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCFL-0014-RA_8x8
Zoro #
G5173819
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.04 in
Depth
8 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Eye Wash
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Sign Shape
L-Shape Projection
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
No Header
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Sign Background Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Black, Blue
Sign Legend Text Color
Green
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Sign Legend
Eye Wash
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Anti-Slip Surface
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
2
Sign Header
No Header
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Legend Pictogram ID
PARW-86, PFSD-60
Glow In The Dark
No
Mirror Print
No
Legend Pictogram Description
Down Arrow, Eye Wash
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
2 Flange
Product Type
Safety Sign

Description

Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Eye Wash, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.