Facility Sign, 12 in H, 12 in W, Aluminum, Square, English, T1-1768-HI_12x12

  • Mfr # T1-1768-HI_12x12

  • Zoro # G5204442


product price:  $13.49
/ea

Key Features

Header
No Header
Legend
Diesel Emergency Shut-Off Switch
Width
12 in
Height
12 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1-1768-HI_12x12
Zoro #
G5204442
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Facility Sign
Header
No Header
Legend
Diesel Emergency Shut-Off Switch
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
White
Legend Style
Text
Double-Sided
No
Symbol
None
Header Legend Color
White
ANSI Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
White
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Maximum Service Temperature
130 Degrees F
Sign Legend
Diesel Emergency Shut-Off Switch
Number of Printed Sides
1
Sign Legend Style
Text
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
Red
Mounting Pattern
2 Center
State Specific Sign
No
Glow In The Dark
No
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
Sign Mounting Location
Post, Wall
Mirror Print
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Product Type
Reflective Diesel Sign

Description

Facility Sign, Square, Number of Printed Sides 1, English, Sign Legend Diesel Emergency Shut-Off Switch, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.