Shop LYLE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fence Screen, 4 ft H
- Mfr # 850 Series
- Zoro # G916561357
product price:Â
$
477.99
/ea
Key Features
Material
Fabric
Color
Black
Features
Freezes At -40 Degrees F - Properties are Not Affected By Freeze/Thaw Cycles, Heat Tolerance: 200 Degrees F for 7 Days, Less Than 1% Shrinkage With No Deformation, High UV-Resistance, No Fungal or Algal Growth and No Visible Disfigurement, Per ASTM D3273 and ASTM D3274 (Rating 10)
Product Type
Fence Screen
Overall Height
4 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 850 Series
- Zoro #
- G916561357
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Height
- 4 ft
- Thickness
- 0.125 in
- Overall Length
- 10 ft
- Wire Rope Length
- 10 ft
- Length
- 10 ft
- Fits Chest Size
- Freezes At -40 Degrees F - Properties are Not Affected By Freeze/Thaw Cycles, Heat Tolerance: 200 Degrees F for 7 Days, Less Than 1% Shrinkage With No Deformation, High UV-Resistance, No Fungal or Algal Growth and No Visible Disfigurement, Per ASTM D3273 and ASTM D3274 (Rating 10)
Details
- Item
- Fence Screen,4 ft H
- Material
- Fabric
- Color
- Black
- Features
- Freezes At -40 Degrees F - Properties are Not Affected By Freeze/Thaw Cycles, Heat Tolerance: 200 Degrees F for 7 Days, Less Than 1% Shrinkage With No Deformation, High UV-Resistance, No Fungal or Algal Growth and No Visible Disfigurement, Per ASTM D3273 and ASTM D3274 (Rating 10)
- Product Type
- Fence Screen
- Shade Percent
- 100 %
- Includes
- Brass Grommets 24 in Apart, Moderate UV Inhibitors
- Shell Material
- Fabric
- Wire Color
- Black
Description
Fence Screen,4 ft H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.