Windscreen, 7.8 ft H
- Mfr # 600 Series
- Zoro # G916556728
product price:Â
$
356.99
/ea
Key Features
Material
Polypropylene
Product Type
Windscreen
Overall Height
7.8 ft
Shade Percent
89 %
Hem Style
Reinforced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 600 Series
- Zoro #
- G916556728
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 7.8 ft
- Overall Length
- 50 ft
- Wire Rope Length
- 50 ft
- Length
- 50 ft
Details
- Item
- Windscreen,7.8 ft H
- Material
- Polypropylene
- Product Type
- Windscreen
- Shade Percent
- 89 %
- Hem Style
- Reinforced
- Color
- Black
- Shell Material
- Polypropylene
- Wire Color
- Black
Description
Windscreen,7.8 ft H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.