Windscreen, 5.8 ft H
- Mfr # 600 Series
- Zoro # G516556708
product price:Â
$
317.99
/ea
Key Features
Material
Polypropylene
Product Type
Windscreen
Features
2 in Polypropylene Webbing for Edge Reinforcement
Overall Height
5.8 ft
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 600 Series
- Zoro #
- G516556708
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 5.8 ft
- Overall Length
- 50 ft
- Wire Rope Length
- 50 ft
- Length
- 50 ft
- Fits Chest Size
- 2 in Polypropylene Webbing for Edge Reinforcement
Details
- Item
- Windscreen,5.8 ft H
- Material
- Polypropylene
- Product Type
- Windscreen
- Features
- 2 in Polypropylene Webbing for Edge Reinforcement
- Color
- Green
- Shade Percent
- 89 %
- Includes
- Brass Grommets 12 in Apart, Reinforced Black Binding for Secure Fitting, Triple Grommet Corners
- Hem Style
- Reinforced
- Shell Material
- Polypropylene
- Wire Color
- Green
Description
Windscreen,5.8 ft H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.