Shop All Fire Signs
Lyle
Fire Sign, 4" W, 14" H, 0.004" Thickness
Mfr # LCU1-0064-RD_4x14
Zoro # G6048633
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE ALARM WITH DOWN ARROW
- Width 4 in
- Height 14 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU1-0064-RD_4x14
- Zoro # G6048633
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 4 in |
Height | 14 in |
Depth | 1/25 in |
Details
Description
Fire Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Alarm, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, 4XL, White, 25 Pack (TY122SWH4X002500)
- EDWARDS SIGNALING Bell, 24VAC, 0.350A, Gray (340-6G5)
- MAGID TREX Inferno Series TRX848 FR Goatskin Welders Impact GloveCut Level A4 (TRX848L)
- LABELMASTER Clear Vinyl, 3.5", Numeral, 1, DOT, PK50 (NUMBER1R)
- LYLE Plastic Fire Sign, 14"x10" (U1-1010-NP_7X10)
- LYLE Fire Lane Sign, 18"H, 12"W, Aluminum (T1-2845-HI_12x18)
- LYLE Fire Lane, Zone & Equipment No Parking Sign, 18 in Height, 12 in Width, Aluminum, English (T1-1067-HI_12x18)
- LYLE Fire Lane, Zone & Equipment No Parking Sign, 18 in Height, 12 in Width, Aluminum, English (NP-005-12HA)
- LYLE Fire Sign, 4" W, 14" H, 0.004" Thickness (U1-0066-RD_4x14)
- LYLE No Parking Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-2846-EG_12x18)
- NMC Fire Extinguisher Sign (FX126FR)
- Lyle Signs