Shop LYLE

Fire Station Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1833-HI_18x12

  • Mfr # T1-1833-HI_18x12

  • Zoro # G5247851


product price:  $16.79
/ea

Key Features

Header
No Header
Legend
Fire Station
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1833-HI_18x12
Zoro #
G5247851
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Fire Station Traffic Sign
Header
No Header
Legend
Fire Station
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Symbol
None
ANSI Compliant
No
OSHA Compliant
No
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Style
Text
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Sign Header
No Header
Sign Legend Style
Text
Average Outdoor Durability
5 to 8 yr.
Indoor/Outdoor Usage
Outdoor
State Specific Sign
No
Mounting Hole Distance Center to Center
9 in
Protective Coating
Clear Film Laminate
Includes Cross-Braces
No
Number of Printed Sides
1
MUTCD Compliant Sign
No
Holes on 1 in. Centers
Yes
Sign Mounting Hardware Included
No
Sign Legend
Fire Station
Sign Properties
Rigid
Material Properties
Roll Up

Description

Fire Station Traffic Sign, Height 12 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products