Shop LYLE
See all product information
Create Account
Gate 7, 12x6, Engineer Grade, White
- Mfr # G-5232-EG_12x6
- Zoro # G222951873
product price:Â
$
9.15
/ea
Sold in multiples of 2 for
$18.30
Key Features
Legend
Gate 7
Sign Material
Aluminum
Height
6 in
Length
0.5 in
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-5232-EG_12x6
- Zoro #
- G222951873
- UPC #
- -
- Country of Origin
- United States
- Legend
- Gate 7
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- UV Resistant
- Yes
- Double-Sided
- No
- Number of Printed Sides
- 1
- Sign Background Color
- White
Dimensions
- Height
- 6 in
- Length
- 0.5 in
- Width
- 12 in
- Size
- 12" x 6"
- Thickness
- 0.063 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.