Shop All Parking Signs
Lyle
Handicap Parking CA Sign, 18" x 12
Mfr # HC-CA01-EG_12x18
Zoro # G2545702
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Parking Only
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # HC-CA01-EG_12x18
- Zoro # G2545702
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Details
Description
Handicap Parking CA Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 48in W, Extruded Alum, 511BY4 (511BY4)
- ZORO SELECT Fext Recharge & Mal Nt Rcd Tag, OSHA, PK25 (6U908)
- DYMO Tape, Black, Labels/Roll: Continuous (520109)
- TINGLEY Overall, Breathable Waterproof, L, Black (O24113)
- LYLE Employee Parking Parking Sign, 18" x 12 (RP-021-12HA)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-6247-HI_12x18 (T1-6247-HI_12x18)
- LYLE No Parking Anytime Sign, 18" x 12, T1-5162-DG_12x18 (T1-5162-DG_12x18)
- LYLE No Parking Sign, 18" x 12, T1-2889-EG_12x18 (T1-2889-EG_12x18)
- LYLE Employee Parking Sign, 18" x 12, T1-1180-EG_12x18 (T1-1180-EG_12x18)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1061-EG_12x18 (T1-1061-EG_12x18)
- SIGNMISSION Permit Parking Only Unauthorized Vehicles Towed 12inx18ins, A-1218 Permit Parkings - Permit Un (A-1218 Permit Parking Signs - Permit Un)
- Lyle Parking Signs