Handrail Caution Reflective Label, 5 in H, 7 in W, Reflective Sheeting, English, LCU3-0227-RD_7x5

  • Mfr # LCU3-0227-RD_7x5

  • Zoro # G4827481


product price:  $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Legend
Use Handrails
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0227-RD_7x5
Zoro #
G4827481
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Handrail Caution Reflective Label
Legend
Use Handrails
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Self-adhesive
Material
Self-Adhesive Vinyl
Subject Matter
Slip, Trip, and Falls
Legend/Background Color
Black/Yellow
Legend Style
Text
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend
Use Handrails
Sign Header Style
Text
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Header
Caution
Adhesive Style
Permanent
Sign Legend Text Color
Black
Metal Detectable
No
Sign Legend Style
Text
Sign Header Text Color
Yellow
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Sign Header Background Color
Black
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Write on Surface
No
Adhesive Type
Acrylic
State Specific Sign
No
Protective Coating
No Protective Coating
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Product Type
Handrail Caution Reflective Label

Description

Handrail Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Use Handrails, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.