Shop LYLE

Informational Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1452-HI_18x12

  • Mfr # T1-1452-HI_18x12
  • Zoro # G5267950

product price: 
$
20.79
/ea

Key Features

Header
Warning
Legend
Warning Visitors Must Obtain Pass In Office Loiterers Or Trespassers Are Subject To Arrest
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1452-HI_18x12
Zoro #
G5267950
UPC #
-
Country of Origin
United States
Item
Informational Sign
Header
Warning
Legend
Warning Visitors Must Obtain Pass In Office Loiterers Or Trespassers Are Subject To Arrest
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
None
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
ANSI Compliant
No
Header Background Color
Red
OSHA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black, Red
Write on Surface
No
Metal Detectable
Yes
State Specific Sign
No
Sign Legend
Visitors Must Obtain Pass In Office Loiterers Or Trespassers Are Subject To Arrest
Sign Mounting Location
Post, Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
Sign Header Text Color
White
Sign Header Style
Text
Mounting Pattern
2 Center
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Legend Style
Text
Sign Header
Warning
Mirror Print
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Header Background Color
Red
Minimum Service Temperature
-40 Degrees F
Product Type
Reflective Visitors Warning Sign

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Informational Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Visitors Must Obtain Pass In Office Loiterers Or Trespassers Are Subject To Arrest, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.