Informational Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1452-EG_18x12

  • Mfr # T1-1452-EG_18x12
  • Zoro # G5169591
product price: 
$
17.15
/ea

Key Features

Header
Warning
Legend
Warning Visitors Must Obtain Pass In Office Loiterers Or Trespassers Are Subject To Arrest
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1452-EG_18x12
Zoro #
G5169591
UPC #
-
Country of Origin
United States
Item
Informational Sign
Header
Warning
Legend
Warning Visitors Must Obtain Pass In Office Loiterers Or Trespassers Are Subject To Arrest
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Header Background Color
Red
ANSI Compliant
No
Symbol
None
OSHA Compliant
No
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Sign Legend Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black, Red
Write on Surface
No
Metal Detectable
Yes
Graffiti Resistant
Yes
Sign Legend Background Color
White
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend Style
Text
Mounting Pattern
2 Center
Mirror Print
No
State Specific Sign
No
Abrasion Resistant
No
Corrosion Resistant
Yes
Sign Legend
Visitors Must Obtain Pass In Office Loiterers Or Trespassers Are Subject To Arrest
Maximum Service Temperature
130 Degrees F
Sign Header
Warning
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Sign Header Background Color
Red
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Mounting Location
Post, Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Reflective Visitors Warning Sign

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Informational Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Visitors Must Obtain Pass In Office Loiterers Or Trespassers Are Subject To Arrest, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews