Shop LYLE
See all product information
Create Account
It's The Law, All Dogs Must Be Leashed Fine:USD 50, USD 250, 12x18, High Intensity Prismatic, White
- Mfr # G-4032-HI_12x18
- Zoro # G922951333
product price:Â
$
21.15
/ea
Key Features
Legend
It's The Law, All Dogs Must Be Leashed Fine:$50, $250
Sign Material
Aluminum
Width
12 in
Thickness
0.063 in
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-4032-HI_12x18
- Zoro #
- G922951333
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Thickness
- 0.063 in
- Height
- 18 in
- Length
- 0.5 in
- Size
- 12" x 18"
Details
- Legend
- It's The Law, All Dogs Must Be Leashed Fine:$50, $250
- Sign Material
- Aluminum
- UV Resistant
- Yes
- Double-Sided
- No
- Number of Printed Sides
- 1
- Sign Background Color
- White
- Sign Mounting Style
- Post Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.