No Header, Plant Entrance, 24 in W x 24 in H, Diamond, Aluminum

  • Mfr # LW2-X12P-24HA

  • Zoro # G4887872


product price:  $55.89
/ea

Key Features

Header
No Header
Legend
Plant Entrance
Width
24 in
Height
24 in
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LW2-X12P-24HA
Zoro #
G4887872
UPC #
849362013651
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
Plant Entrance Traffic Sign
Header
No Header
Legend
Plant Entrance
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Color
Black
Legend/Background Color
Black/Yellow
Legend Style
Text
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Language
English
Subject Matter
Exit , Entrance, and Evacuation
Background Color
Yellow
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend
Plant Entrance
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Sign Properties
Rigid
Mounting Hole Distance Center to Center
24 in
Sign Mounting Hardware Included
No
Average Outdoor Durability
5 to 8 yr.
Includes Cross-Braces
No
Sign Header
No Header
Number of Printed Sides
1
MUTCD Compliant Sign
No
Holes on 1 in. Centers
Yes
State Specific Sign
No
Indoor/Outdoor Usage
Outdoor
Material Properties
Roll Up

Description

Plant Entrance Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.