No Header, Stop Hazardous Materials Keep Out, 12 in W x 12 in H, Octagon, Aluminum

  • Mfr # ST-020-12HA

  • Zoro # G3819584


product price: $14.89
/ea

Key Features

Header
No Header
Legend
Stop Hazardous Materials Keep Out
Height
12 in
Sign Shape
Octagon
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-020-12HA
Zoro #
G3819584
UPC #
849362015792
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in
Depth
63/1000 in

Details

Item
Reflective Hazardous Materials Stop Sign
Header
No Header
Legend
Stop Hazardous Materials Keep Out
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Background Color
Red
Legend Color
White
Legend/Background Color
White/Red
Legend Style
Text
Sign Legend Color
White
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
White
Sign Format
Other Format
Sign Mounting Location
Post, Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Red
Graffiti Resistant
Yes
Sign Header Style
Text
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Sign Legend Background Color
Red
Material Properties
Rigid
Metal Detectable
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Write on Surface
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
60 ft
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Sign Legend
Stop Hazardous Materials Keep Out
Glow In The Dark
No
Sign Legend Style
Text
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Material Special Properties
Metal Detectable
Sign Header
No Header
Mounting Pattern
2 Center
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Product Type
Reflective Hazardous Materials Stop Sign

Description

Reflective Hazardous Materials Stop Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Hazardous Materials Keep Out, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.