No Smoking Sign, 14 in H, 10" W, Vertical Rectangle, English, LCU1-0041-RA_10x14

  • Mfr # LCU1-0041-RA_10x14

  • Zoro # G6043359


product price:  $10.59
/ea

Key Features

Header
No Header
Legend
SMOKING IS PROHIBITED BY STATE LAW
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0041-RA_10x14
Zoro #
G6043359
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
No Smoking Sign
Header
No Header
Legend
SMOKING IS PROHIBITED BY STATE LAW
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Double-Sided
No
Header Background Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Sign Legend Text Color
Black, Red
Write on Surface
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Legend Pictogram Description
Smoking
Sign Header Style
Symbol
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z535-2006
Sign Format
Other Format
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Sign Legend
Smoking Is Prohibited By State Law
Mounting Pattern
4 Corner
Mirror Print
No
Sign Header
No Header
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram ID
PPIC-72
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Material Properties
Rigid
Sign Legend Background Color
White
Anti-Slip Surface
No
Metal Detectable
Yes
Product Type
Reflective No Smoking Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoking Is Prohibited By State Law, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products