No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, English, LCU5-0027-RD_10x7

  • Mfr # LCU5-0027-RD_10x7

  • Zoro # G4318688


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Notice
Legend
Do Not Smoke In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0027-RD_10x7
Zoro #
G4318688
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Notice
Legend
Do Not Smoke In This Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Language
English
Header Legend Color
White
Subject Matter
No Smoking
Legend/Background Color
Black/Blue on White
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Material
Vinyl
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Background Color
White
Header Background Color
Blue
Legend Style
Symbol and Text
Mounting Style
Adhesive-Backed
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Material Properties
Flexible
Sign Header
Notice
Abrasion Resistant
No
Write on Surface
No
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Sign Header Style
Text
Number of Printed Sides
1
Sign Legend
Do Not Smoke In This Area.
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Film Laminate
Mirror Print
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Product Type
No Smoking Notice Reflective Label

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Smoke In This Area., Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products