Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Smoking Warning Reflective Label, 5 in H, 7 in W, Reflective Sheeting, English, LCU6-0077-RD_7x5

  • Mfr # LCU6-0077-RD_7x5

  • Zoro # G4317717


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Warning
Legend
No Smoking
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0077-RD_7x5
Zoro #
G4317717
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Warning Reflective Label
Header
Warning
Legend
No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Legend Color
Black
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Orange
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Subject Matter
No Smoking
Header Background Color
Black, Orange
ANSI Compliant
Yes
Material
Vinyl
Background Color
Orange
Language
English
Sign Legend Color
Black
Sign Legend Text Color
Black
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Black
Sign Header
Warning
Sign Legend Style
Text
State Specific Sign
No
Glow In The Dark
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Legend
No Smoking
Sign Header Style
Text
Number of Printed Sides
1
Anti-Slip Surface
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Sign Header Background Color
Orange
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Protective Coating
No Protective Coating
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
No Smoking Warning Reflective Label

Description

No Smoking Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.