Notice, Dial 911 In Case Of Emergency, 14 in W x 10 in H, , Plastic, LCU5-0018-NP_14X10

  • Mfr # LCU5-0018-NP_14X10
  • Zoro # G8865985
product price: 
$
6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Legend
Dial 911 In Case Of Emergency
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU5-0018-NP_14X10
Zoro #
G8865985
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Facility Sign
Legend
Dial 911 In Case Of Emergency
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header
Notice
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Sign Background Color
White
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Sign Header Text Color
White
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Sign Legend
Dial 911 In Case Of Emergency
Sign Header Background Color
Blue
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PPIC-109
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Notice
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Mirror Print
No
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Material Properties
Flexible
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
Yes
Abrasion Resistant
No
Legend Pictogram Description
Phone
Metal Detectable
No
Number of Printed Sides
1
Maximum Service Temperature
165 Degrees F
Product Type
Plastic Emergency Notice Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Dial 911 In Case Of Emergency, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.