Notice, Do Not Talk To Operator, 3 1/2 in x 5 in, Polyester, LCU5-0121-ND_5X3.5

  • Mfr # LCU5-0121-ND_5X3.5

  • Zoro # G9174046


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Legend
Do Not Talk To Operator
Sign Material
Polyester
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0121-ND_5X3.5
Zoro #
G9174046
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine & Operation Notice Label
Legend
Do Not Talk To Operator
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
Header
Notice
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Printed Language
English
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Text
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Header
Notice
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
State Specific Sign
No
Minimum Application Temperature
50 Degrees F
Anti-Slip Surface
No
Sign Header Style
Text
Sign Legend
Do Not Talk To Operator
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Maximum Service Temperature
210 Degrees F
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Adhesive Style
Permanent
Sign Header Background Color
Blue
Sign Header Text Color
White
Write on Surface
No
Protective Coating
No Protective Coating
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Machine & Operation Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Talk To Operator, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.