Notice, Do Not Talk To Operator, 7 in x 10 in, Vertical Rectangle, Plastic, LCU5-0121-NP_10X7

  • Mfr # LCU5-0121-NP_10X7

  • Zoro # G8867260


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Legend
Do Not Talk To Operator
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0121-NP_10X7
Zoro #
G8867260
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Machine & Operation Notice Sign
Legend
Do Not Talk To Operator
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Header
Notice
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
ANSI Compliant
Yes
Printed Language
English
Header Legend Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
165 Degrees F
Sign Header Style
Text
Sign Header Background Color
Blue
Corrosion Resistant
Yes
Mirror Print
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Sign Header
Notice
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Abrasion Resistant
No
Write on Surface
No
Graffiti Resistant
Yes
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Sign Legend
Do Not Talk To Operator
State Specific Sign
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Plastic Machine & Operation Notice Sign

Description

Plastic Machine & Operation Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Talk To Operator, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.