Notice, Do Not Use, 10 in x 14 in, Horizontal Rectangle, Aluminum, U5-1150-NA_14x10

  • Mfr # U5-1150-NA_14x10

  • Zoro # G5768563


product price:  $8.79
/ea

Key Features

Legend
Notice Do Not Use
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1150-NA_14x10
Zoro #
G5768563
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Notice Do Not Use
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend Style
Text
Header
Notice
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Blue
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
White
Printed Language
English
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Maximum Service Temperature
140 Degrees F
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Number of Printed Sides
1
ANSI 969 Compliant
No
Mirror Print
No
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
Sign Legend
Do Not Use
Chemical Resistant
No
Metal Detectable
No
Sign Header Style
Text
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Header
Notice
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.