Shop LYLE
See all product information
Notice, Help Keep This Fountain Clean And Sanitary., 14 in W x 10 in H, Aluminum, LCU5-0301-NA_14X10
Mfr # LCU5-0301-NA_14X10
Zoro # G8864865
product price:Â $10.25
/eaKey Features
Legend
Help Keep This Fountain Clean And Sanitary Do Not Use For Any Purpose Except Drinking
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LCU5-0301-NA_14X10
Zoro #
G8864865
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Help Keep This Fountain Clean And Sanitary Do Not Use For Any Purpose Except Drinking, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.