Notice, Laser Repair In Progress Do Not Enter., 3 1/2 in x 5 in, Polyester, LCU5-0060-ND_5X3.5

  • Mfr # LCU5-0060-ND_5X3.5

  • Zoro # G9169767


product price:  $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Sign Material
Polyester
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0060-ND_5X3.5
Zoro #
G9169767
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Laser Area Notice Label
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Printed Language
English
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
State Specific Sign
No
Sign Header Style
Text
Mirror Print
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Adhesive Style
Permanent
Abrasion Resistant
No
Sign Header Text Color
White
Sign Legend
Laser Repair In Progress Do Not Enter When Light Is Flashing Eye Protection Required
Sign Legend Background Color
White
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Metal Detectable
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Legend Text Color
Black
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
50 Degrees F
Maximum Service Temperature
210 Degrees F
Sign Header
Notice
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft

Description

Laser Area Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Laser Repair In Progress Do Not Enter When Light Is Flashing Eye Protection Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.