Notice, Laser Repair In Progress Do Not Enter., 7 in x 10 in, Plastic, LCU5-0060-NP_10X7

  • Mfr # LCU5-0060-NP_10X7

  • Zoro # G8866606


product price:  $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Legend
Laser Repair In Progress Do Not Enter When Light Is Flashing Eye Protection Required
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0060-NP_10X7
Zoro #
G8866606
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Plastic Laser Area Notice Sign
Legend
Laser Repair In Progress Do Not Enter When Light Is Flashing Eye Protection Required
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Printed Language
English
Sign Background Color
White
Write on Surface
No
Metal Detectable
No
Sign Header Style
Text
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Sign Header Text Color
White
Corrosion Resistant
Yes
Sign Header Background Color
Blue
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Sign Legend
Laser Repair In Progress Do Not Enter When Light Is Flashing Eye Protection Required
Sign Legend Style
Symbol and Text
Sign Header
Notice
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Mirror Print
No
Glow In The Dark
No
Maximum Service Temperature
165 Degrees F
Minimum Service Temperature
-90 Degrees F
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible

Description

Plastic Laser Area Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Laser Repair In Progress Do Not Enter When Light Is Flashing Eye Protection Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.