Overhead Equipment, 7 in W x 5 in H, Horizontal Rectangle, Reflective Sheeting, LCU3-0123-RD_7x5

  • Mfr # LCU3-0123-RD_7x5

  • Zoro # G4833669


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Legend
Overhead Equipment
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0123-RD_7x5
Zoro #
G4833669
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Overhead Hazard Caution Reflective Label
Legend
Overhead Equipment
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Style
Text
Printed Language
English
Legend/Background Color
Black/Yellow
Subject Matter
Machine and Operational
Material
Self-Adhesive Vinyl
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Legend Text Color
Black
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Glow In The Dark
No
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Sign Header
Caution
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Sign Header Text Color
Yellow
State Specific Sign
No
Sign Legend
Overhead Equipment
Sign Mounting Location
Wall
Sign Header Background Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Product Type
Overhead Hazard Caution Reflective Label

Description

Overhead Hazard Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Overhead Equipment, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.