Shop LYLE
See all product information
Create Account
Tornado Safe Room (Write-in Wind Speed And Builder, 18x12, High Intensity Prismatic, Yellow Green
- Mfr # G-6052-HI_18x12
- Zoro # G222956830
product price:Â
$
21.35
/ea
Key Features
Legend
Tornado Safe Room (Write-in Wind Speed And Builder
Sign Material
Aluminum
Height
12 in
Length
0.5 in
Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-6052-HI_18x12
- Zoro #
- G222956830
- UPC #
- -
- Country of Origin
- United States
- Legend
- Tornado Safe Room (Write-in Wind Speed And Builder
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- UV Resistant
- Yes
- Double-Sided
- No
- Number of Printed Sides
- 1
- Sign Background Color
- Yellow Green
Dimensions
- Height
- 12 in
- Length
- 0.5 in
- Width
- 18 in
- Size
- 18" x 12"
- Thickness
- 0.063 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.