Shop LYLE

Parking Lot Gate Parking Sign, 12 in H, 12 in W, Aluminum, Square, English, T1-1384-EG_12x12

  • Mfr # T1-1384-EG_12x12

  • Zoro # G5234019


product price:  $13.55
/ea

Key Features

Header
Caution Automatic Gates
Legend
Caution! Automatic Gates Gate Timed For One Vehicle. No Playing Or Climbing On Or Around Gate Owner and Management Not Liable For Any Injury, Damage Or Loss Caused By Problems Or Malfunction Of Gates.
Width
12 in
Height
12 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1384-EG_12x12
Zoro #
G5234019
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Parking Lot Gate Parking Sign
Header
Caution Automatic Gates
Legend
Caution! Automatic Gates Gate Timed For One Vehicle. No Playing Or Climbing On Or Around Gate Owner and Management Not Liable For Any Injury, Damage Or Loss Caused By Problems Or Malfunction Of Gates.
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
ANSI Compliant
No
OSHA Compliant
No
Sign Legend Color
Black, Red
Double-Sided
No
Header Background Color
Black
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Symbol
None
Sign Legend Text Color
Black, Red
Indoor/Outdoor Usage
Outdoor
Sign Properties
Rigid
MUTCD Compliant Sign
No
Holes on 1 in. Centers
Yes
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black
Sign Header Text Color
White
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Sign Mounting Hardware Included
No
Sign Header
Caution! Automatic Gates
Mounting Hole Distance Center to Center
9 in
Sign Legend Style
Text
State Specific Sign
No
Includes Cross-Braces
No
Sign Legend
Gate Timed For One Vehicle. No Playing Or Climbing On Or Around Gate Owner And Management Not Liable For Any Injury, Damage Or Loss Caused By Problems Or Malfunction Of Gates.
Material Properties
Roll Up

Description

Parking Lot Gate Parking Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products