Shop LYLE
See all product information
Create Account
PITCH IN & RECYCLE METALS ONLY (RECYCLE SYMBOL), 14 in W x 10 in H, LCU1-0139-ED-PK5_14x10
- Mfr # LCU1-0139-ED-PK5_14x10
- Zoro # G9468258
product price:Â
$
23.59
/pk of 5, $4.72/ea
Key Features
Legend
PITCH IN & RECYCLE METALS ONLY (RECYCLE SYMBOL)
Sign Material
Non-PVC Polymer
Height
10 in
Width
14 in
Thickness
0.004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 10 in
- Width
- 14 in
- Thickness
- 0.004 in
- Depth
- 1/250 in
Description
Office and Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Metals Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.