Plastic Chemicals Notice Sign, 7 in H, 10 in W, Vertical Rectangle, LCU5-0207-NP_10X7

  • Mfr # LCU5-0207-NP_10X7

  • Zoro # G8868231


product price:  $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Header
Notice
Legend
Record And Post All Pesticide Applications
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0207-NP_10X7
Zoro #
G8868231
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Chemicals Notice Sign
Header
Notice
Legend
Record And Post All Pesticide Applications
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Legend Style
Text
State Specific Sign
No
Graffiti Resistant
Yes
Metal Detectable
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Sign Legend
Record And Post All Pesticide Applications
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Blue
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Sign Header
Notice
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Maximum Service Temperature
165 Degrees F
Sign Header Text Color
White
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible

Description

Plastic Chemicals Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Record And Post All Pesticide Applications, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.