Reflective Hard Hat Stop Sign, 12 in Height, 12 in Width, Aluminum, Octagon, English

  • Mfr # ST-019-12HA

  • Zoro # G4234151


product price: $10.79
/ea

Key Features

Header
No Header
Legend
Stop Hard Hat Area
Width
12 in
Height
12 in
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-019-12HA
Zoro #
G4234151
UPC #
849362015778
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in
Depth
63/1000 in

Details

Item
Reflective Hard Hat Stop Sign
Header
No Header
Legend
Stop Hard Hat Area
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Legend/Background Color
White/Red
Sign Legend Color
White
Subject Matter
Personal Protection
Legend Color
White
Mounting Style
Surface
Double-Sided
No
Material
Aluminum
Background Color
Red
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
White
Material Properties
Rigid
Sign Header Background Color
Red
Mounting Pattern
2 Center
Sign Legend Style
Text
Corrosion Resistant
Yes
Sign Header Text Color
White
Metal Detectable
Yes
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
60 ft
Sign Legend Background Color
Red
Sign Mounting Location
Post, Wall
Write on Surface
No
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Stop Hard Hat Area
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Mirror Print
No
State Specific Sign
No
Sign Format
Other Format
Sign Header
No Header

Description

Reflective Hard Hat Stop Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Hard Hat Area, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.