CautionMen Working/Hazardous Area, 10 in x 14 in, Vertical Rectangle, Aluminum, LCU3-0496-RA_14x10

  • Mfr # LCU3-0496-RA_14x10

  • Zoro # G4292830


product price:  $9.39
/ea

Key Features

Legend
Men Working/Hazardous Area
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0496-RA_14x10
Zoro #
G4292830
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Men Working Caution Sign
Legend
Men Working/Hazardous Area
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
OSHA Compliant
Yes
Printed Language
English
Header Legend Color
Yellow
Background Color
Yellow
Header
Caution
Header Background Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Sign Background Color
Yellow
Material
Aluminum
Legend Style
Text
Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend
Men Working/Hazardous Area
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Material Special Properties
Metal Detectable
Sign Header Background Color
Black
Mounting Pattern
4 Corner
Sign Header
Caution
Glow In The Dark
No
Abrasion Resistant
No
Sign Header Text Color
Yellow
Sign Header Style
Text
State Specific Sign
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Reflective Men Working Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Men Working/Hazardous Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.